Shop All Elbow and Wrist Braces
Impacto
Shoulder Support, Black, XL
Mfr # TS23050
Zoro # G5168362
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Style Fits Left or Right Side, Hook-and-Loop Closure
- Material Fabric
- Fits 40 to 47 in
- Features Captures Body Heat for Natural Heat Therapy, Washable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # TS23050
- Zoro # G5168362
- UPC # 628167276511
- Country of Origin China
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | XL |
Size | XL |
Details
Item | Shoulder Support |
Color | Black |
Style | Fits Left or Right Side, Hook-and-Loop Closure |
Material | Fabric |
Fits | 40 to 47 in |
Features | Captures Body Heat for Natural Heat Therapy, Washable |
Product Type | Shoulder Support |
Closure | Hook-and-Loop |
Side | Universal |
Limb Circumference - Minimum | 40 in |
Number of Straps | 1 |
Limb Circumference - Maximum | 47 in |
Description
Shoulder Support, Color Black, Material Fabric, Number of Straps 1, Closure Hook-and-Loop, Side Universal, Size XL, Limb Circumference - Minimum 40 in, Limb Circumference - Maximum 47 in, Latex Content Not Applicable, Product Type Shoulder Support, Features Captures Body Heat for Natural Heat Therapy, Washable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Rain Bib Overall, Yellow, 4XL (4PCL3)
- ZORO SELECT Eyewash Station in Fluorescent Green (3PVL8)
- CONDOR Leather Gloves, Split/Double Palm, M, PR (4NHC8)
- WEARWELL 7 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X3X7BYL)
- IMPACTO Elbow Support, Pull On, Black, M (TS22830)
- IMPACTO Forearm Protector Grain Poly, M (80520120030)
- IMPACTO Elbow Support, Neoprene, Black, M (EL5002M)
- IMPACTO Elbow Support, Neoprene, Blue (AIRELBOW)
- IMPACTO Elbow Support, Neoprene, Black, L (EL5002L)
- IMPACTO Wrist Support, Ambidextrous, Black (EL420)
- FABRICATION ENTERPRISES Fabrication Enterprises 24-6320 Afh Wrist & Thumb Support Cloth Hook & Eye; Deluxe Ambidextrous (24-6320)
- Impacto Ergonomics