Shop All Seat Covers & Cushions
This Product is Discontinued
Impacto
Seat Cushion, Anti-Vibration, 18x16 In. (Discontinued)
Mfr # 907GEL
Zoro # G3997612
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Blue
- Length 18 in
- Type Anti-Vibration
- Material Plastic
- For Use With Vibrating Vehicles to Prevent Whole Body Vibration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # 907GEL
- Zoro # G3997612
- UPC # 628167163019
- Country of Origin United States
- Category Seat Covers & Cushions
Dimensions
Length | 18 in |
Overall Length | 18 in |
Overall Width | 16 in |
Details
Item | Seat Cushion |
Color | Blue |
Type | Anti-Vibration |
Material | Plastic |
For Use With | Vibrating Vehicles to Prevent Whole Body Vibration |
Features | Layered Open-Cell Foam and Gel |
Product Type | Seat Cushion |
Description
Seat Cushion, Product Type Seat Cushion, Overall Length 18 in, Overall Width 16 in, Material Plastic, Color Blue, Features Layered Open-Cell Foam and Gel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.