Shop All Footwear Accessories
This Product is Discontinued
Impacto
Retractable Ice Cleats, XL, Black, PR (Discontinued)
Mfr # ICER603RXL
Zoro # G0090225
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Rubber with Alloy Cleat
- Footwear Coverage Style Ball, Heel, Mid-Sole
- Upper Material Rubber
- Size Xl
- Traction Type Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # ICER603RXL
- Zoro # G0090225
- UPC # 882815800057
- Country of Origin China
- Category Footwear Accessories
Dimensions
Size | Xl |
Traction Device Dimensions | 15 in L x 5 in W x 1 in Thick |
Fits Shoe Size | XL |
Fits Footwear Size | XL |
Details
Item | Retractable Ice Cleats with Anti-fatigue Sole |
Material | Rubber with Alloy Cleat |
Footwear Coverage Style | Ball, Heel, Mid-Sole |
Upper Material | Rubber |
Traction Type | Stud |
Traction Material | Titanium |
Color | Black |
Traction Attachment Style | Strap-On |
Suggested Traction Environment | Ice, Slip, Slush, Snow, Transitional Walking, Water |
Gender | Unisex |
Description
Retractable Ice Cleats with Anti-fatigue Sole, Footwear Coverage Style Ball, Heel, Mid-Sole, Upper Material Rubber, Traction Type Stud, 15 in L x 5 in W x 1 in Thick, Traction Material Titanium, Traction Attachment Style Strap-On, Fits Shoe Size XL, Black, Unisex, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.