Shop All Insoles
Impacto
Punctureprf Insole, Mn11-12, Wmn13-15, PR
Mfr # RHINOTUFF
Zoro # G0008477
product price: $29.89
/pr
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Unisex
- Material Fabric Cover, Stainless Steel Plate
- Width 4 in
- Features Arch Support, Molded Heel
- Prevents Fatigue, Foot Pain, Leg Pain, Lower Back Pain, Punctures
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | Men's 11 to 12 / Women's 13 to 15 |
Width | 4 in |
Length | 12 in |
Footwear Size | Men's 11 to 12, Women's 13 to 15 |
Details
Item | Insole |
Gender | Unisex |
Material | Fabric Cover, Stainless Steel Plate |
Features | Arch Support, Molded Heel |
Prevents | Fatigue, Foot Pain, Leg Pain, Lower Back Pain, Punctures |
Thickness | 1/2 in |
Color | Red/Black |
Standards | ASTM F2412-11/F2413-11 |
Toe Shape | Round |
Footwear Brand | IMPACTO |
Description
Insole, Unisex, Size Men's 11 to 12 / Women's 13 to 15, Length 12 in, Width 4 in, Thickness 1/2 in, Fabric Cover, Stainless Steel Plate, Red/Black, Round Toe Shape, Prevents Fatigue, Foot Pain, Leg Pain, Lower Back Pain, Punctures, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Anti-Fog (OG220DC)
- TINGLEY Workbrutes Overboots, Mens, L, Button Tab, Black, PVC, PR (35141)
- INTERNATIONAL ENVIROGUARD SMS Coverall w Hood, M, White, PK25, M, 25 PK, White, SMS, Zipper (2225)
- MCR SAFETY Wizard .28Mm PVC Nylon PVC Fr, M (300CM)
- IMPACTO ASMOLDD-FAirsol Anti-Fatigue Insoles - D & F Shoe Women 11-12.5, Men 9-10.5 (IM303855)
- IMPACTO Puncture Resist Insole, Mn5-6, Wmn7-8, PR (RHINOTUFF)
- IMPACTO Puncture Resist Insole, Mn7-8, Wmn9-10, PR (RHINOTUFF)
- IMPACTO AntiFatigue Insole, Mn 8-10, Wmn 10-12, PR (4783)
- IMPACTO Anti-Fatigue Heel Cup, Mn 5-7, Wmn 7-9, PR (4770)
- IMPACTO AntiFatigue Flat Insole, Mn5-7, Wmn7-9, PR (4782)
- MEGACOMFORT Insole, M 8to9/W 10to11, Yllw/Gr/Blk, PR (MT)
- Impacto Insoles