Shop All Insoles
Impacto
Puncture-Resistant Insoles, Black/Red, PR
Mfr # ARMORSTEPC
Zoro # G710988695
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Unisex
- Material Memory Foam, Nylon, Steel
- Size Men's 9 to 10; Women's 11 to 12
- Features Fits most types of work boots and shoes
- Prevents Fatigue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | Men's 9 to 10; Women's 11 to 12 |
Arch Height | High |
Details
Item | Puncture-Resistant Insoles |
Gender | Unisex |
Material | Memory Foam, Nylon, Steel |
Features | Fits most types of work boots and shoes |
Prevents | Fatigue |
Color | Black, Red |
Toe Shape | Round |
Standards | ASTM F2412-18/F2413-17 |
Description
Puncture-Resistant Insoles, Unisex, Size Men's 9 to 10; Women's 11 to 12, Memory Foam, Nylon, Steel, Black, Red, High Arch Height, Round Toe Shape, Prevents Fatigue, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Calibration Label, ENG, Black/White, PK350, TCSL1-38481 (TCSL1-38481)
- KLEEN CHEF Knit Cotton Work Gloves White, OSFM, PK6 (BIS-KBG-05)
- N-FERNO BY ERGODYNE 6960 Hi-Vis Lime Fleece Neck Gaiter (6960HV)
- SHOWA SHOWA 747 Chemical-Resistant 19"L, 22-mil Nitrile Gloves (747-10)
- IMPACTO Anti-Static Insole, Unisex, PR (MEMESD89)
- IMPACTO Anti-Static Insole, Men 12-13, PR (MEMESD1213)
- IMPACTO Punctureproof Insole, Mn9-10, Wmn11-12, PR (RHINOTUFF)
- IMPACTO AntiFatigue Flat Insole, Mn5-7, Wmn7-9, PR (4782)
- IMPACTO Asmold Airsol Anti-Fatigue Insoles - G Shoe Men 11-12.5 (IM303856)
- IMPACTO Puncture Resist Insole, Mn7-8, Wmn9-10, PR (RHINOTUFF)
- SALISBURY 15" ELECTRIGRIP BOOT INSOLE SZ 11 (51900 11-ES)
- Impacto Foot Protection