Shop All Insoles
Impacto
Puncture-Resistant Insoles, Black/Red, PR
Mfr # ARMORSTEPA
Zoro # G410988711
product price: $30.99
/pr
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Unisex
- Material Memory Foam, Nylon, Steel
- Size Men's 5 to 6; Women's 7 to 8
- Features Fits most types of work boots and shoes
- Prevents Fatigue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | Men's 5 to 6; Women's 7 to 8 |
Arch Height | High |
Details
Item | Puncture-Resistant Insoles |
Gender | Unisex |
Material | Memory Foam, Nylon, Steel |
Features | Fits most types of work boots and shoes |
Prevents | Fatigue |
Toe Shape | Round |
Standards | ASTM F2412-18/F2413-17 |
Color | Black, Red |
Description
Puncture-Resistant Insoles, Unisex, Size Men's 5 to 6; Women's 7 to 8, Memory Foam, Nylon, Steel, Black, Red, High Arch Height, Round Toe Shape, Prevents Fatigue, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTECTX HDPE Fiber Full Brim Hard Hat, White Pyramids (HH-FG-21WH-MF-01)
- ZING No Smoking Sign, Ohio, 14 in Height, 10 in Width, Aluminum, Rectangle, English (2859A)
- PIP Knit Gloves, L, Seamless Knit, PR, PK12 (713SNF)
- GUARDIAN PURE SAFETY GROUP WEB ASSEMBLY FOR POSITIONING (21610)
- IMPACTO Anti-Static Insole, Men 12-13, PR (MEMESD1213)
- IMPACTO AntiFatigue Heel Cup, Mn8-10, Wmn10-12, PR (4840)
- IMPACTO Punctureproof Insole, Mn9-10, Wmn11-12, PR (RHINOTUFF)
- IMPACTO Anti-Fatigue Heel Cup, Mn 5-7, Wmn 7-9, PR (4770)
- IMPACTO Anti-Static Insole, Unisex, PR (MEMESD89)
- IMPACTO Asmold Airsol Anti-Fatigue Insoles - B Shoe Women 7-8.5 (ASMOLDB)
- HOSS BOOT CO Hoss Unisex Memory Foam Polyurethane Ins (49946)
- Impacto Foot Protection