Shop All Insoles
Impacto
Puncture Resist Molded Insole, 13-15, PR
Mfr # RHINOTUFF
Zoro # G0008486
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Unisex
- Material Fabric Cover, Stainless Steel Plate
- Width 5 in
- Features Arch Support, Molded Heel
- Prevents Fatigue, Foot Pain, Leg Pain, Lower Back Pain, Punctures
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | Men's 13 to 15 / Women's 14 to 16 |
Width | 5 in |
Length | 15 in |
Footwear Size | Men's 13 to 15, Women's 14 to 16 |
Details
Item | Insole |
Gender | Unisex |
Material | Fabric Cover, Stainless Steel Plate |
Features | Arch Support, Molded Heel |
Prevents | Fatigue, Foot Pain, Leg Pain, Lower Back Pain, Punctures |
Color | Red/Black |
Standards | ASTM F2412-11/F2413-11 |
Thickness | 1/2 in |
Toe Shape | Round |
Footwear Brand | IMPACTO |
Description
Insole, Unisex, Size Men's 13 to 15 / Women's 14 to 16, Length 15 in, Width 5 in, Thickness 1/2 in, Fabric Cover, Stainless Steel Plate, Red/Black, Round Toe Shape, Prevents Fatigue, Foot Pain, Leg Pain, Lower Back Pain, Punctures, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Padlock, 6 Pins, Red, PK6 (SDPL-RED-38PL-KA6)
- CAIMAN Hi-Vis Mechanics Gloves, S, Yellow/White, Mesh/Neoprene (2980-3)
- OPTIC MAX Clear Safety Glasses, Adjustable Temples, Anti-Fog (120CAF)
- CAIMAN Insulated Glove, S, PR (2396-3)
- IMPACTO Anti-Static Insole, Unisex, PR (MEMESD89)
- IMPACTO AntiFatigue Heel Cup, Mn8-10, Wmn10-12, PR (4771)
- IMPACTO Punctureprf Insole, Mn11-12, Wmn13-15, PR (RHINOTUFF)
- IMPACTO AntiFatigue Heel Cup, Mn8-10, Wmn10-12, PR (4840)
- IMPACTO Puncture Resist Insole, Mn7-8, Wmn9-10, PR (RHINOTUFF)
- IMPACTO Anti-Fatigue Heel Cup, Mn 5-7, Wmn 7-9, PR (4770)
- IMPACTO AIRSOL Anti-Fatigue Molded Insole, Men, 13-14, PR (ASMOLDH)
- Impacto Foot Protection