Impacto Protective Products

Impacto All-Terrain Gel Knee Pads 86400000000


product price: $43.85
/pr

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Discover the lasting benefits of impact protection with Impacto all-terrain gel knee pads 86400000000. Made with 100% PVC-free materials these lightweight knee pads act as a durable barrier between you and the hard surfaces you work on. They're an excellent asset in manufacturing warehousing and construction applications as they work to maintain both immediate relief and lasting health and safety. Plus the co-polymer thermoplastic rubber material prevents marring and scratching when you kneel on delicate surfaces to provide ultimate peace of mind.Continuous pressure on the knee due to working in a kneeling position may lead to chronic conditions such as bursitis swelling joint pain or injury to the cartilage. These knee pads work to protect against injuries and inflammation caused by hard surfaces and harmful sharp objects in your workspace. An elevated face improves stability absorbs impact and helps support the knee while lightweight gel padding reduces direct pressure. Soft fabric and mesh line the interior to wick away moisture and maximize comfort. Heavy-duty binding and double elastic straps with a hook and loop closure ensure extensive security when standing and kneeling for long periods of time. These knee pads are certified per EN 14404+A1:2010 for penetration resistance force distribution and shock absorption and are approved for working in a kneeling position.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.