Shop All Overboots and Overshoes
Impacto
Overshoes, Men, 3XL, Pull On, Black, PVC, PR
Mfr # TTXXXL
Zoro # G5168536
original price:
$38.55
5% off
new price: $36.59
/pr
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Black
- Material Rubber, Steel Toe
- Gender Unisex
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # TTXXXL
- Zoro # G5168536
- UPC # 628167021708
- Country of Origin Viet Nam
- Category Overboots and Overshoes
Dimensions
Size | 3XL |
Height | 3" |
Boot Height | 3 in |
Fits Shoe Size | 15 to 16 |
Footwear Width | M |
Fits Footwear Size | 15 to 16 |
Length | 16" |
Description
Overshoe, Foot, Footwear Sole Pattern Chevron, Toe Type Steel, Black, Fits Shoe Size 15 to 16, Style Number TURBOTOE, Boot Height 3 in, Unisex, Metatarsal Guard No, Size 3XL, Waterproof Yes, Upper Material PVC, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-5X (SV22-1ZBLM-5X)
- AIR SYSTEMS INTL Coalescing C-Filter Element (BB30-C)
- CHILL-ITS BY ERGODYNE Bandana, Lime, Solid (6605)
- MCR SAFETY Fasguard White Grain Goatskin Yellow P, S (906S)
- IMPACTO Toes2go Composite Toe Cap Overshoes, S, PR (T2GCOMPS)
- IMPACTO Overshoe Stl Toe Guard, Unisex, XL, Blk, PR (IMPACTOEXL)
- IMPACTO Turbotoe Steel Toe Cap, Overshoes, PVC, Black/Yellow, Men's Size 8-9, Women's Size 10-11, 1 Pair (TTM)
- IMPACTO Anti-Fatigue Insole, Unisex, PR (ERINWRKE)
- IMPACTO Overshoe, Men, 2XL, Pull On, Blk/Grn, PVC, PR (TTXXL)
- IMPACTO Turbotoe Composite Toe Cap Overshoe, M, PR (TTCOMPM)
- TINGLEY Workbrutes 35111G 4 Frigiflex PVC Overshoes (35111.LG)
- Impacto Foot Protection