Shop All Overboots and Overshoes
Impacto
Overshoes, 2XS, Steel, PR
Mfr # TTUXXS
Zoro # G3109386
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 to 4
- Color Black, Purple
- Material PVC
- Gender Unisex
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impacto
- MFR # TTUXXS
- Zoro # G3109386
- UPC # 628167075008
- Country of Origin Viet Nam
- Category Overboots and Overshoes
Dimensions
Size | 2 to 4 |
Height | 2" |
Boot Height | 2 in |
Fits Shoe Size | Men's 2 to 4 / Women's 4 to 5 |
Footwear Width | M |
Description
Overshoe, Foot, Footwear Sole Pattern Chevron, Toe Type Steel, Black, Purple, Fits Shoe Size Men's 2 to 4 / Women's 4 to 5, Style Number TURBOTOE, Boot Height 2 in, Unisex, Metatarsal Guard No, Size 2 to 4, Waterproof Yes, Upper Material PVC, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Gender Neutral Braille Ada Sign, ADA24BK (ADA24BK)
- NOTRAX 14 ft. L x Vinyl, 1" Thick (519S0314YB)
- DANNER Size 8 Men's 8 in Work Boot Alloy Work Boot, Black (17311-8D)
- ZORO SELECT Flagging Tape, White/Blu, 300ft x 1-3/16In (PDWB-200)
- IMPACTO Anti-Fatigue Molded Insole, Unisex, PR (MEM67)
- IMPACTO Ergomates H2O Anti-Fatigue Overshoe - Large- Work Boots Women 11-13- Men 10-12 (H2O703BL)
- IMPACTO Toes2Go Steel Toe Cap Overshoes, Toe Guard Cover, Black/Green, Men's 2-7, Women's 4-9, 1 Pair (T2GUS)
- IMPACTO Turbotoe Steel Toe Cap, Overshoes, PVC, Black/Blue, XL, Men's Size 12-13, 1 Pair (TTXL)
- IMPACTO Overshoe Steel Toe Guard, Unisex, M, Blk, PR (IMPACTOEM)
- IMPACTO Toes2Go Steel Toe Cap Overshoes, Toe Guard Cover, Black/Green, Men's 8-13, Women's 10-13, 1 Pair (T2GUM)
- IMPACTO Anti-Fatigue Insole, Mens, Size 8-9, PR (ERINWALD)
- Impacto Overboots and Overshoes