Shop All Overboots and Overshoes
Impacto
Overshoe Steel Toe Guard, Unisex, S, Blk, PR
Mfr # IMPACTOES
Zoro # G0008276
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Rubber
- Gender Unisex
- Toe Type Steel
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impacto
- MFR # IMPACTOES
- Zoro # G0008276
- UPC # 628167250207
- Country of Origin Canada
- Category Overboots and Overshoes
Dimensions
Size | S |
Fits Shoe Size | Men's 7-1/2 to 8 / Women's 9 to 9-1/2 |
Boot Height | 3 in |
Footwear Width | M |
Fits Footwear Size | Men's 7-1/2 to 8, Women's 9 to 9-1/2 |
Length | 12" |
Description
Overshoe, Foot, Footwear Sole Pattern Weave, Toe Type Steel, Black, Fits Shoe Size Men's 7-1/2 to 8 / Women's 9 to 9-1/2, Style Number IMPACTOE, Boot Height 3 in, Unisex, Metatarsal Guard No, Size S, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Lab Coat, 2XL, Proshield(R) Nexgen(R), PK30 (NG212SWH2X003000)
- RADIANS Gloves TEKTYE Reinforced Thumb A4 Work Glv-2X PR (RWG705XXL)
- DYMO Tape, Lbl, Ltag, Papr, .5", We, 6 Pk (DYM2050826)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Quality Control Sign, Landscape (OS-NS-D-1014-L-17932)
- IMPACTO Overshoe Steel Toe Guard, Unisex, L, Blk, PR (IMPACTOEL)
- IMPACTO Overshoe Stl Toe Guard, Unisex, XS, Blk, PR (IMPACTOEXS)
- IMPACTO Overshoe Stl Toe Guard, Unisex, 2XL, Blk, PR (IMPACTOEXXL)
- IMPACTO Overshoe Stl Toe Guard, Unisex, XL, Blk, PR (IMPACTOEXL)
- IMPACTO Anti-Fatigue Insole, Mens, Size 6-7, PR (ERINWALC)
- IMPACTO Toes2Go Steel Toe Cap Overshoes, Toe Guard Cover, Black/Green, Men's 8-13, Women's 10-13, 1 Pair (T2GUM)
- TINGLEY 4"H Rubber Overshoes (1300 2XL)
- Impacto Overboots and Overshoes