Shop All Hammer Parts
Impacto
Orthex Grip Kit, 3/16InHx12InW, Assorted
Mfr # VI4712
Zoro # G9794425
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Visco-Elastic Polymer Sheet
- Width 12 in
- Application Apply to Tool Handle to Protect From Vibration
- Height 3/16 in
- Color Black/Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # VI4712
- Zoro # G9794425
- UPC # 617099147129
- Country of Origin Canada
- Category Hammer Parts
Dimensions
Width | 12 in |
Height | 3/16 in |
Overall Width | 5 in |
Overall Height | 12 in |
Details
Includes | Visco-Elastic Polymer Sheet |
Application | Apply to Tool Handle to Protect From Vibration |
Item | Tool Wrap |
Color | Black/Blue |
Product Type | Orthex Tool Wrap |
Thickness | 3/16 in |
Description
Tool Wrap, Overall Height 12 in, Overall Width 5 in, Product Type Orthex Tool Wrap, Includes Visco-Elastic Polymer Sheet, Color Black/Blue, Thickness 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Socket Rail, 1/2 " Dr, 17 " (J2575)
- GEDORE Torx(R) Flag Handle Star Key, T27 Tip Size, 5 29/32 in Long (2142 TX T27)
- WERA 3/8" Drive Ratchet Set SAE, Torx(R) 29 Pieces 1/4 in to 3/4 in , Chrome (05004049001)
- HALDER SUPERCRAFT Hammer Handle, Mallet, Hickory, 10-1/2 in (3566.06)
- IMPACTO Tool Grip Wrap Kit, 6.5x5-1/8" (9068)
- IMPACTO Orthex Grip Kit, 1/8InHx12InW, Blue/Black (VI4713)
- OCHSENKOPF Spare Handle, Hickory, 800mm (OX E-78 H-0800)
- OCHSENKOPF Spare Handle Hickory ROTBAND-PLUS, 500mm (OX E-644 H-1250)
- STANLEY Stanley 51-616 Hickory Handle Nailing Hammer Curve Claw, 16 oz. (51-616)
- LINK HANDLES Claw Hammer Handle, 16 oz., 14", Industrial (65382GRA)
- GARLAND MFG CO Size 4 Replacement Handle 14 Inch Long F-Split-Hea (311-53004)
- Impacto Hand Tool Parts