Shop All Insoles
Impacto
NoFatigue Heel Cup, Mn11-13, Wmn13-14, PR
Mfr # 4841
Zoro # G3548772
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Unisex
- Material Fabric Cover, Visco-Elastic Polymer
- Width 4 in
- Features Hygienic, Moisture Absorbent, Wear Resistant, Removable Plug Under Heel, Natural Surface Tackiness
- Prevents Pressure Reduction, Slipping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | Men's 11 to 13 / Women's 13 to 14 |
Width | 4 in |
Length | 7 in |
Footwear Size | Men's 11 to 13, Women's 13 to 14 |
Details
Item | Heel Cup |
Gender | Unisex |
Material | Fabric Cover, Visco-Elastic Polymer |
Features | Hygienic, Moisture Absorbent, Wear Resistant, Removable Plug Under Heel, Natural Surface Tackiness |
Prevents | Pressure Reduction, Slipping |
Color | Blue |
Thickness | 1/2 in |
Footwear Brand | IMPACTO |
Description
Heel Cup, Unisex, Size Men's 11 to 13 / Women's 13 to 14, Length 7 in, Width 4 in, Thickness 1/2 in, Fabric Cover, Visco-Elastic Polymer, Blue, Prevents Pressure Reduction, Slipping, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID RoadMaster Grain Cowhide Leather Drivers Glove with Suede Split Leather Back (B5548E-L)
- MILWAUKEE TOOL Climbing Orange Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1312)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Ribbed Stretch Nylon (FUG2-04-L)
- MCR SAFETY Drivers Glove, Cowhide, Grain, XL, PR (3205XL)
- IMPACTO Puncture Resist Insole, Mn5-6, Wmn7-8, PR (RHINOTUFF)
- IMPACTO AntiFatigue Heel Cup, Mn8-10, Wmn10-12, PR (4840)
- IMPACTO AntiFatigue Heel Cup, Mn8-10, Wmn10-12, PR (4771)
- IMPACTO AntiFatigue Insole, Mn 8-10, Wmn 10-12, PR (4783)
- IMPACTO Anti-Fatigue Heel Cup, Mn 5-7, Wmn 7-9, PR (4770)
- IMPACTO Puncture Resist Insole, Mn7-8, Wmn9-10, PR (RHINOTUFF)
- MEGACOMFORT Insole, M 6 to 7/W 8 to 9, Yllw/Gr/Blk, PR (MT)
- Impacto Insoles