Shop All Back Braces
Impacto
Neck Support System, Polyurethane Foam
Mfr # UPGUARD
Zoro # G1766913
original price:
$43.27
11% off
new price: $38.25
/ea
$38.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyurethane Foam
- Closure Type Metal Clips
- Size Universal
- Includes Adjustable Fire Retardant Straps, Large Capacity Clips for Attaching to Waist
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # UPGUARD
- Zoro # G1766913
- UPC # 628167161015
- Country of Origin China
- Category Back Braces
Dimensions
Size | Universal |
Length | 9 in |
Height | 2 in |
Details
Item | Neck Support System |
Color | Black |
Material | Polyurethane Foam |
Closure Type | Metal Clips |
Includes | Adjustable Fire Retardant Straps, Large Capacity Clips for Attaching to Waist |
Industry Type | Healthcare |
Description
Neck Support System, Size Universal, Color Black, Material Polyurethane Foam, Closure Metal Clips, Length 9 in, Height 2 in, Includes Adjustable Fire Retardant Straps, Large Capacity Clips for Attaching to Waist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Commuter Parking Sign, 18" x 12, T1-2487-EG_12x18 (T1-2487-EG_12x18)
- VIKING Viking FR 300D Surveyor Vest Blk (3995FR-M)
- BADGER Fire Extinguisher, 3A:40B:C, Dry Chemical, 5.5 lb (ADV-550)
- MCR SAFETY Predator 9761R Rough Finish Nitrile Coated Gloves, 12PK (9761RL)
- IMPACTO Fire-Resistant Back Support, Green, L (SPFRL)
- IMPACTO Back Support, Blue, M (DIPBLUEM)
- IMPACTO Air Temp Advantage Back Belt, Black, S (ATAS)
- IMPACTO Back Support, Universal, Black (BB200)
- IMPACTO Back Support, Inflatable Air, L/XL, Blue (APLXL)
- IMPACTO IMPACTO THERMO WRAP BACK SUPPORT L (TS213L)
- CONDOR Back Support, Black, 4 In. Wide, Nylon, S (3RUU4)
- Impacto Back Braces