Shop All Mechanics Gloves
Impacto
Mechanics Gloves, S, Polycotton
Mfr # BG5010020
Zoro # G2336813
product price: $34.95
/pr
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Anti-Vibration
- Palm Construction Air Bladder
- Size S
- Standards CE Rated; ANSI / ISO 10819; ANSI 2111
- Back Material Polycotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # BG5010020
- Zoro # G2336813
- UPC # 628167186209
- Country of Origin Canada
- Category Mechanics Gloves
Dimensions
Glove Size | S |
Size | S |
Details
Item | Mechanics Gloves |
Application | Anti-Vibration |
Palm Construction | Air Bladder |
Standards | CE Rated; ANSI / ISO 10819; ANSI 2111 |
Back Material | Polycotton |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Ripstop TDU Pant, Black, 2XL R (74003)
- RAE Pavement Stencil, 24 in, Number Kit, 1/16, STL-116-8240 (STL-116-8240)
- KEYSTONE SAFETY Bouffant Cap, 24in, Blue, PP, PK1000 (110NWI-10-24 BLUE)
- 3M Organic Vapor Cartridges, pair (3M 6001)
- IMPACTO Anti-Impact Glove, Nylon Back, Blue, M (50120110030)
- IMPACTO Anti-Impact Glove, Nylon Back, Blue, XL (50120110050)
- IMPACTO Anti-Impact Glove, Nylon Back, Blue, S (50120110020)
- IMPACTO IMPACTO BG40840 Anti-Vibration Mechanics Air Glove - Large (BG40840)
- MECHANIX WEAR Mechanics Gloves, 2XL, Red, Form Fitting Trek Dry(R) (MG-02-012)
- BIG TIME PRODUCTS Mens Master Mechanic Hybrid High Performance Work Glove; Extra Large (241953)
- MCR SAFETY Mechanics Gloves, S ( 7 ), Black/Gray/High-Visibility Lime (953S)
- Impacto Gloves & Hand Protection