Shop All Knee Pads
Impacto
Knee/Shin Pads, Nonmarring, Gel, Univ, PR
Mfr # 777
Zoro # G4220991
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Non-marring
- Cap Material Rubber
- Number of Straps 2
- Closure Type hook-and-loop
- Elbow and Knee Pad Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Elbow and Knee Pad Size | Universal |
Size | Universal |
Details
Item | Knee Pad and Shin Guard |
Style | Non-marring |
Cap Material | Rubber |
Number of Straps | 2 |
Closure Type | hook-and-loop |
Color | Black |
Strap Material | Nylon |
Pad Material | Gel, Foam |
Features | Adjustable Straps, Heavy Duty |
Cap Resistance Properties | Non-Marking |
Product Type | Knee Pad and Shin Guard |
Closure | Hook-and-Loop |
Description
Knee Pad and Shin Guard, Color Black, Size Universal, Features Adjustable Straps, Heavy Duty, Number of Straps 2, Closure Hook-and-Loop, Strap Material Nylon, Cap Material Rubber, Pad Material Gel, Foam, Latex Content Not Applicable, Product Type Knee Pad and Shin Guard, Cap Resistance Properties Non-Marking, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Classic Raincoat with Detachable Hood, PVC/Polyester, Waterproof, 49 in L, Yellow, XL (200CXL)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 4A:80B:C, Dry Chemical, 10 lb (11340)
- 3M Anti-Slip Tape, Black, 1 in x 60 ft. (610)
- BRADY Training Poster, 22 x 26In, FLEX PLSTC, ENG (53202)
- IMPACTO Knee Pads, Black/Yellow, Grain Leather (803-20)
- IMPACTO Weight Knee Pad, Molded, Light, PR (82700000000)
- IMPACTO Shin Pad, Knit Pull On (810-10)
- IMPACTO Knee Pads, Foam, Hard Shell, PR (877-00)
- IMPACTO Knee Pads, Hard Shell, Foam, PR (84000000001)
- IMPACTO Knee Pads, Hard Shell, Foam, PR (845-00)
- TOUGHBUILT GelFit 7.48 in. L X 10.43 in. W Plastic Rocker Knee Pads Black One Size Fits All (TB-KP-G201-2BES)
- Impacto Ergonomics