Shop All Kneeling Boards
Impacto
Kneeling Mat, 4 x 6 In., Black
Mfr # MAT5000
Zoro # G5174084
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 4 in
- Material Foam, Rubber
- Color Black
- Thickness 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impacto
- MFR # MAT5000
- Zoro # G5174084
- UPC # 628167177016
- Country of Origin Canada
- Category Kneeling Boards
Dimensions
Length | 6 in |
Width | 4 in |
Overall Length | 6 in |
Overall Width | 4 in |
Details
Item | Kneeling Pad |
Material | Foam, Rubber |
Color | Black |
Thickness | 1 in |
Features | Closed Cell Foam, Built in Handle |
Backing | Closed Cell Foam Rubber |
Application | For Maintenance Workers, Plumbers, Electricians, HVAC Workers, Roofers, Can Be Used Indoors When Kneeling On Tile, Carpeting, Wood, Concrete or Metal Grating |
Edges | Tapered |
Handle Type | Cutout Handle |
Edge Shape | Tapered |
Includes Handle | Handle Included |
Description
Kneeling Pad, Overall Length 6 in, Overall Width 4 in, Thickness 1 in, Color Black, Features Closed Cell Foam, Built in Handle, Handle Type Cutout Handle, Backing Material Not Applicable, Edge Shape Tapered, Includes Handle Handle Included, Material Foam, Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 2000 lb., High Density Polyethylene (1620P)
- WESTERN PLASTICS Film Stretch Band 1"Core 5"x80x1000', PK15 (DSB02)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Black/Brown, M, PR (EXO-MIGL-03-M)
- HONEYWELL Eyewash Cartridge, 3.5 Gal Capacity, For Use With Fendall Pure Flow 1000 Eyewash Stations, 2 Pack (32-001050-0000-H5)
- IMPACTO Kneeling Pad, 15InLx14InW, Blue, Dense Foam (CUD818)
- IMPACTO Kneeling Mat, 14 x 21 In., Black (MAT5050)
- IMPACTO Kneeling Mat, 12 x 24 In., Red/Gray (979-11)
- IMPACTO Kneeling Mat, 15 x 24 In., Blue (970-80)
- IMPACTO Kneeling Mat, 16 x 8 In., Black (MAT5040)
- IMPACTO Kneeling Pad, Polyurethane, 5 in. L, PR (890-00)
- LANDSCAPERS SELECT Pad Kneeling Garden 20Wx10Hx1D (GF-201)
- Impacto Ergonomics