Shop All Kneeling Boards
Impacto
Kneeling Mat, 15 x 25 In., Blue
Mfr # 970-40
Zoro # G5174057
original price:
$155.47
29% off
new price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25 in
- Width 15 in
- Material Vinyl
- Color Blue
- Thickness 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # 970-40
- Zoro # G5174057
- UPC # 628167222013
- Country of Origin Canada
- Category Kneeling Boards
Dimensions
Length | 25 in |
Width | 15 in |
Overall Width | 15 in |
Overall Length | 24 in |
Details
Item | Kneeling Pad |
Material | Vinyl |
Color | Blue |
Thickness | 3 in |
Features | Water Resistant |
Edges | Squared |
Backing | Vinyl |
Application | For Maintenance Workers, Assembly, Construction, Warehouse |
Includes Handle | Handle Included |
Handle Type | External Handle |
Edge Shape | Square |
Description
Kneeling Pad, Overall Length 24 in, Overall Width 15 in, Thickness 3 in, Color Blue, Features Water Resistant, Handle Type External Handle, Backing Material Not Applicable, Edge Shape Square, Includes Handle Handle Included, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Yellow (A89R020000)
- SAFETY ZONE Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, XL, 10 PK, Clear (SZNGVP9XLHHCT)
- C.H. HANSON Letter/Number Stamp Set, Hvy Duty, 1/32" (21622)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S0620HS)
- IMPACTO IMPACTO 89000000000 Knee Saver Strain Protection Kneeling Or Crouching - One size. (89000000000)
- IMPACTO Kneeling Mat, 16 x 8 In., Black (MAT5040)
- IMPACTO Kneeling Mat, 4 x 6 In., Black (MAT5000)
- IMPACTO Kneeling Pad, 15InLx14InW, Blue, Dense Foam (CUD818)
- IMPACTO Kneeling Mat, 15 x 24 In., Blue (970-80)
- IMPACTO Kneeling Mat, 14 x 21 In., Black (MAT5050)
- CLC WORK GEAR CLC V235 Ultralight Knee Pad, Hook-and-Loop Closure, Elastic Strap, Black (V235)
- Impacto Ergonomics