Shop All Kneeling Boards
Impacto
Kneeling Mat, 15 x 24 In., Blue
Mfr # 970-80
Zoro # G5174041
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Width 15 in
- Material Fabric, Foam
- Color Blue
- Thickness 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # 970-80
- Zoro # G5174041
- UPC # 628167055017
- Country of Origin Canada
- Category Kneeling Boards
Dimensions
Length | 24 in |
Width | 15 in |
Overall Length | 24 in |
Overall Width | 15 in |
Details
Item | Kneeling Pad |
Material | Fabric, Foam |
Color | Blue |
Thickness | 3 in |
Features | Durable Easy to Clean Cover |
Backing | Cordura |
Edges | Squared |
Application | For Maintenance Workers, Assembly, Construction, Warehouse |
Includes Handle | Handle Included |
Handle Type | External Handle |
Edge Shape | Square |
Description
Kneeling Pad, Overall Length 24 in, Overall Width 15 in, Thickness 3 in, Color Blue, Features Durable Easy to Clean Cover, Handle Type External Handle, Backing Material Not Applicable, Edge Shape Square, Includes Handle Handle Included, Material Fabric, Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Nitrile Coated Gloves, Full Coverage, Brown, 9, PR (52-547)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Black/Gray/High-Visibility Lime (953L)
- MAGID ProGrade Plus PGP40T Synthetic Leather Palm Work Gloves with Neoprene Finger Guards, XXL, 12PK (PGP40-XXL)
- MAGID TREX Rebel Series TRX800 Premium Goatskin Driver Style Impact Glove (TRX800M)
- IMPACTO Kneeling Pad, 15InLx14InW, Blue, Dense Foam (CUD818)
- IMPACTO Kneeling Mat, 16 x 8 In., Black (MAT5040)
- IMPACTO Kneeling Mat, 14 x 21 In., Black (MAT5050)
- IMPACTO IMPACTO 89000000000 Knee Saver Strain Protection Kneeling Or Crouching - One size. (89000000000)
- IMPACTO Kneeling Mat, 12 x 24 In., Red/Gray (979-11)
- IMPACTO Kneeling Mat, 4 x 6 In., Black (MAT5000)
- ERGODYNE Kneeling Pad, 6"L, 4"W, Rubber, Black (365)
- Impacto Kneeling Boards