Shop All Kneeling Boards
Impacto
Kneeling Mat, 12 x 24 In., Red/Gray
Mfr # 979-11
Zoro # G5174093
product price: $99.49
/ea
Free Shipping & Returns
$99.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Flame Retardant, Layered Foam Padding
- Edges Squared
- Thickness 1 in
- Backing Suede
- Material Fabric, Suede
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # 979-11
- Zoro # G5174093
- UPC # 628167225014
- Country of Origin Canada
- Category Kneeling Boards
Dimensions
Length | 24 in |
Width | 12 in |
Overall Length | 24 in |
Overall Width | 12 in |
Details
Features | Flame Retardant, Layered Foam Padding |
Edges | Squared |
Thickness | 1 in |
Backing | Suede |
Material | Fabric, Suede |
Application | For Maintenance Workers, Assembly, Construction, Warehouse |
Item | Kneeling Pad |
Color | Gray, Red |
Includes Handle | Handle Included |
Edge Shape | Square |
Handle Type | External Handle |
Description
Kneeling Pad, Overall Length 24 in, Overall Width 12 in, Thickness 1 in, Color Gray, Red, Features Flame Retardant, Layered Foam Padding, Handle Type External Handle, Backing Material Not Applicable, Edge Shape Square, Includes Handle Handle Included, Material Fabric, Suede
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, Cut-Resistant, Brown, XL, PR (3016-XL (10))
- GASCO Calibration Gas, Air, Isobutane, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-18A-0.9)
- AVENGER SAFETY FOOTWEAR Size 9-1/2 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- WEARWELL Black Weldsafe Mat, 4 ft. W x 5 ft. L, 9/16" Thick (447.916X4X5BK)
- IMPACTO Kneeling Pad, Polyurethane, 5 in. L, PR (890-00)
- IMPACTO Kneeling Mat, 16 x 8 In., Black (MAT5040)
- IMPACTO IMPACTO 89000000000 Knee Saver Strain Protection Kneeling Or Crouching - One size. (89000000000)
- IMPACTO Kneeling Mat, 14 x 21 In., Black (MAT5050)
- IMPACTO Kneeling Mat, 15 x 25 In., Blue (970-40)
- IMPACTO Kneeling Pad, 15InLx14InW, Blue, Dense Foam (CUD818)
- NOTRAX Knee RX Kneeling Mat, Rubber Bottom, Nitrile/PVC Kneeling Pad, Handle, 12 in L x 22 in W, Black (951S1222BL)
- Impacto Kneeling Boards