Shop All Knee Pads
Impacto
Knee Pads, Nonmarr, VEP, Universal
Mfr # 801-20
Zoro # G3908493
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Non-marring
- Cap Material Leather
- Number of Straps 0
- Closure Type pull On
- Elbow and Knee Pad Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Elbow and Knee Pad Size | Universal |
Size | One Size Fits All |
Details
Item | Knee Pads |
Style | Non-marring |
Cap Material | Leather |
Number of Straps | 0 |
Closure Type | pull On |
Color | White/Gold |
Strap Material | Elastic |
Pad Material | VEP Viscolas(R) |
Thickness | 1/2" |
Description
Knee Pads, Color White/Gold, Size One Size Fits All, Number of Straps 0, Strap Material Elastic, Cap Material Leather, Pad Material VEP Viscolas(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 8 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- BDG Grain Cowhide Utility Glove Gauntlet Split Back Palm Lined, Size L (60-1-650-L)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XS, 1 PR (RWG555XS)
- DIAMONDBACK Boot Knee Pvc Matt Blk Size 11 (L-G06B11)
- IMPACTO Knee Pads, Donut-Shaped Gel, Universal, PR (865-00)
- IMPACTO Knee Pads, Gell, Hard Shell, PR (879-00)
- IMPACTO Knee Pads, Black/Brown, Leather, PR (865-20)
- IMPACTO Knee Pads, Black/Yellow, Grain Leather (803-20)
- IMPACTO Knee Pads, Black, Polyurethane, PR (867-00)
- IMPACTO Knee Pads, Foam, Hard Shell, PR (877-00)
- SELLSTROM KneePro Roofers Knee Pads (S96350)
- Impacto Knee Pads