Shop All Knee Pads
Impacto
Knee Pads, Molded, Black, PR
Mfr # 885-00
Zoro # G5236217
product price: $10.99
/pr
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Hard Shell
- Cap Material Rubber
- Number of Straps 1
- Closure Type hook-and-loop
- Elbow and Knee Pad Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Elbow and Knee Pad Size | Universal |
Details
Item | Knee Pads |
Style | Hard Shell |
Cap Material | Rubber |
Number of Straps | 1 |
Closure Type | hook-and-loop |
Color | Black |
Strap Material | Rubber |
Description
Knee Pads, Hard Shell, Cap Material Rubber, Universal, Closure Type Hook-and-Loop, Black, Number of Straps 1, Strap Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD Heavy Coverall, Hood, Boot, 3XL, White, PK25, 3XL, 25 PK, White (2029)
- NATURE SPRING Nature Spring Kneeling Garden Foam Mat, Green (336665ABJ)
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F36)
- FLAME SHIELD 5 gal Red Steel Gas Can Gasoline (5810)
- IMPACTO Knee Pads, Foam, Hard Shell, PR (877-00)
- IMPACTO Knee Pads, Black, Polyurethane, PR (867-00)
- IMPACTO Knee/Shin Pads, Nonmarring, Gel, Univ, PR (777)
- IMPACTO Knee Pads, Hard Shell, Foam, PR (82500000001)
- IMPACTO Knee Pads, Donut-Shaped Gel, Universal, PR (865-00)
- IMPACTO Knee Pads, Black/Yellow, Grain Leather (803-20)
- ALLEGRO INDUSTRIES Allegro 7104 Deluxe Elbow Pads, 1 Pair (7104)
- Impacto Knee Pads