Shop All Knee Pads
Impacto
Knee Pads, Hard Shell, Foam, PR
Mfr # 845-00
Zoro # G5174626
product price: $17.59
/pr
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Hard Shell
- Number of Straps 2
- Closure Type hook-and-loop
- Elbow and Knee Pad Size Universal
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Elbow and Knee Pad Size | Universal |
Size | One Size Fits All |
Details
Item | Knee Pads |
Style | Hard Shell |
Number of Straps | 2 |
Closure Type | hook-and-loop |
Color | Black |
Pad Material | Foam |
Strap Material | Nylon |
Description
Knee Pads, Color Black, Size One Size Fits All, Number of Straps 2, Strap Material Nylon, Pad Material Foam, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coat Apron, Tychem(R) CPF3, Tan, L, PK6 (C3275TTNLG000600)
- WEARWELL 3 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496)
- CORTECH Pants, Inmate Uniforms, Orange, 34 to 38 In (COR1234)
- ZORO SELECT Handi Band Clamp, 3 In.L x 3 In.W (12855-8)
- IMPACTO Knee Pads, Donut-Shaped Gel, Universal, PR (865-00)
- IMPACTO Knee Pads, Hard Shell, Foam, PR (84000000001)
- IMPACTO Knee Pads, Gell, Hard Shell, PR (879-00)
- IMPACTO Knee Pads, Foam, Hard Shell, PR (877-00)
- IMPACTO Shin Pad, Elastic Strap (821-20)
- IMPACTO Knee Pads, H1ycomb Gel, Universal, PR (876-00)
- ALTA Knee Pads, Capless, Gray, PR (50703.50)
- Impacto Ergonomics