Shop All Knee Pads
Impacto
Knee Pads, Hard Shell, Foam, PR
Mfr # 84000000001
Zoro # G5174653
product price: $15.55
/pr
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Hard Shell
- Number of Straps 1
- Closure Type hook-and-loop
- Elbow and Knee Pad Size Universal
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Elbow and Knee Pad Size | Universal |
Size | One Size Fits All |
Details
Item | Knee Pads |
Style | Hard Shell |
Number of Straps | 1 |
Closure Type | hook-and-loop |
Color | Black |
Strap Material | Nylon |
Pad Material | Foam |
Description
Knee Pads, Color Black, Size One Size Fits All, Number of Straps 1, Strap Material Nylon, Pad Material Foam, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Heat Resistant Safety Goggles, Smoke Anti-Fog Lens, Odyssey II Series (S80226)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10197201)
- OLIVER BY HONEYWELL 6-Inch Work Boot, D, 12, Tan, PR (55332-TAN-120)
- ZORO SELECT 1.5" (#6, 38 mm.) x 300 ft. White Plastic Chain (30001-300)
- IMPACTO Knee Pads, Black/Yellow, Grain Leather (803-20)
- IMPACTO Knee Pads, Nonmarr, VEP, Universal (801-20)
- IMPACTO Knee/Shin Pads, Nonmarring, Gel, Univ, PR (777)
- IMPACTO Knee Pad, Blue/White, Non-Marring, Nylon (ER800)
- IMPACTO Knee Pads, Black, Plastic, Non-Marring, PR (868-00)
- IMPACTO Knee Pads, Gel, Raised Cover, PR (864-00)
- TOMMY CO Tommyco GELite 6 in. L X 3.5 in. W Gel Knee Pads Black (40032)
- Impacto Ergonomics