Shop All Knee Pads
Impacto
Knee Pads, Hard Shell, Foam, PR
Mfr # 82500000001
Zoro # G5174644
product price: $22.55
/pr
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Hard Shell
- Cap Material Plastic
- Number of Straps 2
- Closure Type hook-and-loop
- Elbow and Knee Pad Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Elbow and Knee Pad Size | Universal |
Size | Universal |
Details
Item | Knee Pad |
Style | Hard Shell |
Cap Material | Plastic |
Number of Straps | 2 |
Closure Type | hook-and-loop |
Color | Black |
Pad Material | Foam |
Strap Material | Elastic |
Cap Flexibility | Flexible Cap |
Closure | Hook-and-Loop |
Cap Stabilization | Stabilizing Cap |
Product Type | Knee Pad |
Features | Moisture Wicking Lining |
Description
Knee Pad, Color Black, Size Universal, Features Moisture Wicking Lining, Number of Straps 2, Closure Hook-and-Loop, Strap Material Elastic, Cap Material Plastic, Pad Material Foam, Latex Content Not Applicable, Product Type Knee Pad, Cap Stabilization Stabilizing Cap, Cap Flexibility Flexible Cap, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPITALITY 1 SOURCE Wet Floor Sign, 24 in H, 14 in W, Wood, English, Spanish, WWF-NI (WWF-NI)
- SCHNEIDER ELECTRIC Siren, 24VDC, 0.400 AC, White (XVS14BMW)
- POLYCO Rain Overall, Yellow, L (53524)
- GATEWAY SAFETY Gateway Safety 46X9 Starlite Safety Glasses Clear Anti-Fog Lens (46X9)
- IMPACTO Knee Pads, Black, Plastic, Non-Marring, PR (868-00)
- IMPACTO Knee Pads, Black/Yellow, Grain Leather (803-20)
- IMPACTO Knee Pads, Black, Polyurethane, PR (867-00)
- IMPACTO Knee Pads, Black/Brown, Leather, PR (865-20)
- IMPACTO Knee Pads, Hard Shell, Foam, PR (845-00)
- IMPACTO Knee Pads, Gell, Hard Shell, PR (879-00)
- ALTA Knee Pads, Hard Cap, Gray, PR (50403.50)
- Impacto Knee Pads