Shop All Knee Pads
Impacto
Knee Pads, Gell, Hard Shell, PR
Mfr # 879-00
Zoro # G5174303
product price: $62.59
/pr
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Hard Shell
- Cap Material Plastic
- Number of Straps 2
- Closure Type hook-and-loop
- Elbow and Knee Pad Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Elbow and Knee Pad Size | Universal |
Size | Universal |
Details
Item | Knee Pad |
Style | Hard Shell |
Cap Material | Plastic |
Number of Straps | 2 |
Closure Type | hook-and-loop |
Color | Black, Red |
Strap Material | Elastic |
Pad Material | Gel |
Cap Stabilization | Stabilizing Cap |
Features | Fire Retardant Removable Co-Polymer Cover, Hard Shell |
Product Type | Knee Pad |
Closure | Hook-and-Loop |
Description
Knee Pad, Color Black, Red, Size Universal, Features Fire Retardant Removable Co-Polymer Cover, Hard Shell, Number of Straps 2, Closure Hook-and-Loop, Strap Material Elastic, Cap Material Plastic, Pad Material Gel, Latex Content Not Applicable, Product Type Knee Pad, Cap Stabilization Stabilizing Cap, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNGSTOWN GLOVE CO Glove, Cut resistant lime, Hybrid, M, PR (12-3190-10-M)
- NMC NMC, Dangerous For Environment GHS Label, Vinyl, 4" x 4", 250/ROLL (GHS2074ALV2)
- 3M Hlf Msk Resp 6503, L, Cart, OV, P100, PK2 (29WT67-4JG10)
- SAFEWAZE Adj Web Positioning Lanyard (FS33310)
- IMPACTO Knee Pad, Blue/White, Non-Marring, Nylon (ER800)
- IMPACTO Knee Pads, Black, Plastic, Non-Marring, PR (868-00)
- IMPACTO Knee Pads, Hard Shell, Foam, PR (84000000001)
- IMPACTO Shin Pad, Knit Pull On (810-10)
- IMPACTO Knee Pads, Black, Polyurethane, PR (867-00)
- IMPACTO Knee Pads, H1ycomb Gel, Universal, PR (876-00)
- CONDOR Knee Support, Open Patella, Size S (3TCJ7)
- Impacto Knee Pads