Shop All Knee Pads
Impacto
Knee Pads, Black/Yellow, Grain Leather
Mfr # 803-20
Zoro # G3308606
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Non-marring
- Cap Material Leather
- Number of Straps 2
- Closure Type hook-and-loop
- Elbow and Knee Pad Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Elbow and Knee Pad Size | Universal |
Size | Universal |
Details
Item | Knee Pad |
Style | Non-marring |
Cap Material | Leather |
Number of Straps | 2 |
Closure Type | hook-and-loop |
Color | Black, Yellow |
Pad Material | Foam, Plastic |
Strap Material | Elastic |
Product Type | Knee Pad |
Features | Adjustable Straps, Non-Marking Soft Cover |
Closure | Hook-and-Loop |
Cap Resistance Properties | Shock Absorbing |
Description
Knee Pad, Color Black, Yellow, Size Universal, Features Adjustable Straps, Non-Marking Soft Cover, Number of Straps 2, Closure Hook-and-Loop, Strap Material Elastic, Cap Material Leather, Pad Material Foam, Plastic, Latex Content Not Applicable, Product Type Knee Pad, Cap Resistance Properties Shock Absorbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Gloves, Leather, S, PR (K3232-S)
- NMC Flammable 3 Dot Placard Sign, Pk25 (DL158TB25)
- PIG Leak Diverter Hanging Straps, PK4 (TLS472)
- KISHIGO Large Class 2 High Visibility Vest, Lime (1056-L)
- IMPACTO Knee/Shin Pads, Nonmarring, Gel, Univ, PR (777)
- IMPACTO Knee Pads, Foam, Hard Shell, PR (877-00)
- IMPACTO Knee Pads, Black, Polyurethane, PR (867-00)
- IMPACTO Knee Pads, Black, Plastic, Non-Marring, PR (868-00)
- IMPACTO Knee Pads, Hard Shell, Foam, PR (845-00)
- IMPACTO Knee Pads, Donut-Shaped Gel, Universal, PR (865-00)
- ERGODYNE ProFlex 342 Injected Gel Knee Pads, Extra Long Cap, Black, (18442)
- Impacto Ergonomics