Shop All Knee Pads
Impacto
Knee Pads, Black, Polyurethane, PR
Mfr # 867-00
Zoro # G3308667
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Non-marring
- Cap Material Plastic
- Number of Straps 2
- Closure Type Clip
- Elbow and Knee Pad Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Elbow and Knee Pad Size | Universal |
Size | Universal |
Details
Item | Knee Pad |
Style | Non-marring |
Cap Material | Plastic |
Number of Straps | 2 |
Closure Type | Clip |
Color | Black |
Strap Material | Elastic |
Pad Material | Gel |
Closure | Clip |
Cap Stabilization | Stabilizing Cap |
Features | Enlarged Outer Shell, Strapping System Reduces Bunching |
Product Type | Knee Pad |
Cap Resistance Properties | Non-Marking, Shock Absorbing |
Description
Knee Pad, Color Black, Size Universal, Features Enlarged Outer Shell, Strapping System Reduces Bunching, Number of Straps 2, Closure Clip, Strap Material Elastic, Cap Material Plastic, Pad Material Gel, Latex Content Not Applicable, Product Type Knee Pad, Cap Stabilization Stabilizing Cap, Cap Resistance Properties Non-Marking, Shock Absorbing, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY OPTIFENSE VS1AF AMBER Safety Glasses w ANTIFOG ANTISCRATCH, ANSI Z87, Yellow, 30PK (OF-VS1AF-22)
- BRADY Laminate Cartiridge, Size 8-3/5 x 100 ft. (20602)
- MCR SAFETY Prem Grade Grain Pigskin Driver, L, PK12 (3413HVIL)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, 10, 1 PR (730-10)
- IMPACTO Knee Pads, Gel, Raised Cover, PR (864-00)
- IMPACTO Knee Pads, Black/Yellow, Grain Leather (803-20)
- IMPACTO Knee Pads, Hard Shell, Foam, PR (84000000001)
- IMPACTO Shin Pad, Elastic Strap (821-20)
- IMPACTO Shin Pad, Knit Pull On (810-10)
- IMPACTO Knee Pads, Donut-Shaped Gel, Universal, PR (865-00)
- ERGODYNE Knee Pad, UNIV, Clip, Hook/Loop, Black, PR (450)
- Impacto Ergonomics