IMPACTO UPGUARD3000 Upguard Neck Support System
Mfr # UPGUARD3000
Zoro # G903850396
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Upguard ergonomic neck support system. Lightweight molded design with soft polyurethane foam. Large capacity fir retardant straps attach to waist with metal clips for secure fastening. For people that must look up for extended periods to prevent repetitive necks train. Doctor designed and approved, this product helps preserve the anatomical integrity of the neck while in sustained or repetitive extension motions.
The Upguard via its strap attachment,rests on the upper thorax (top of the back)and approaches the neck when the head is extended, or tilted backwards. The support serves as a reminder to restrict motion rather than to completely block motion. With the support resting on the upper back, the extension range of motion can be limited.
- Made of lightweight molded polyurethane foam offers comfortable fit to cradle the neck.
- Adjustable fire retardant polypropylene straps with large capacity clips attach securely to the waist.
- Universal fit.
- Ideal for many activities that involve looking-up including, mechanics, forestry, painting, plumbing, carpentry, electrical work, building maintenance, dry wall installation, operating lift trucks, working on assembly lines, utility jobs, washing windows, automotive, maintenance.
- Dimension - 18 x 7 x 1 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Poison Ivy Cleanser, Cream, Wipes (91083)
- ILC Replacement for Light Bulb / Lamp F14t12/w replacement light bulb lamp (F14T12/W LIGHT BULB / LAMP)
- CREST HEALTHCARE Adapter, Type Y (108068)
- MOBILEAID All-Terrain Roll-Anywhere Trauma First Aid Cart (33561)
- BILT-RITE MASTEX HEALTH Cervical Overdoor Traction Set (10-19000-2)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Knee Brace Black M Breathable Neoprene Knee Brace; Black - Medium (Knee Brace Black M)
- KT TAPE Kt Tape 351487 Pro-Synth Pre-Cut Tape; Yellow (351487)
- FABRICATION ENTERPRISES Comfy Splints„¢ Comfy Elbow Orthosis, Adult Medium with One Cover (24-3200)
- OTTOBOCK Ottobock 29U24-R45-48 Walk-on Reaction Strap & Liner - Right; Extra Large (29U24=R45-48)
- FABRICATION ENTERPRISES Comfy Splints„¢ Comfy Hand/Wrist Orthosis, Adult Medium with One Cover (24-3090)
- MEDLINE Tracheotomy Philadelphia Cervical Collar, Large, 4.25 in. x 16 in. - 19 in. (ORT12400L)
- Impacto Immobilizers, Splints & Supports