Shop All Back Braces
Impacto
IMPACTO THERMO WRAP BACK SUPPORT L
Mfr # TS213L
Zoro # G0179663
product price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Fabric
- Width 10 in
- Closure Type Hook-and-Loop
- Fits Waist Size 35 in to 39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # TS213L
- Zoro # G0179663
- UPC # 628167067416
- Country of Origin China
- Category Back Braces
Dimensions
Width | 10 in |
Back Support Size | L |
Fits Waist Size | 35 in to 39 in |
Size | L |
Waist Size - Maximum | 39 in |
Support Height | 10 in |
Waist Size - Minimum | 35 in |
Details
Item | Thermal Back Wrap |
Color | Black |
Material | Fabric |
Closure Type | Hook-and-Loop |
Closure | Hook-and-Loop |
Includes Suspenders | No Suspenders |
Features | Contoured Back Support |
Description
Thermal Back Wrap, Color Black, Material Fabric, Size L, Waist Size - Minimum 35 in, Waist Size - Maximum 39 in, Support Height 10 in, Closure Hook-and-Loop, Includes Suspenders No Suspenders, Suspender Attachment Not Applicable, Features Contoured Back Support, Suspender Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEREX Fire Extinguisher, 40B:C, Purple K, 30 lb (796)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44317)
- JAMCO Flammable Safety Cabinet, 120 gal., Yellow (BM120YP)
- SIGNMISSION OSHA Sign, 7" H, 10" W, Aluminum, Radio Frequency Controlled Access Area With Symbol, Landscape (OS-WS-A-710-L-12362)
- IMPACTO Back Support, Inflatable Air, L/XL, Blue (APLXL)
- IMPACTO Back Tracker Glove, Padded Back, XL, PR (NS2820050)
- IMPACTO Back Support, Blue, M (DIPBLUEM)
- IMPACTO Back Tracker Glove, Padded Back, L, PR (NS2820040)
- IMPACTO Back Support, Blue, L (DIPBLUEL)
- IMPACTO Fire-Resistant Back Support, Green, L (SPFRL)
- URREA Shoulder strap-back support belt with elastic reinforced L (USF02G)
- Impacto Back Braces