Shop All Anti-Vibration Gloves
Impacto
Impact Resistant Gloves, TPR Back, S, PR
Mfr # NS29200
Zoro # G4445569
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Nitrile
- Palm Construction 1-Layer
- Standards ANSI/ISEA 105-2016
- Insulated No
- Knuckle Padding Material TPR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impacto
- MFR # NS29200
- Zoro # G4445569
- UPC # 628167313209
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | S |
Details
Item | Impact Resistant Gloves |
Palm Material | Nitrile |
Palm Construction | 1-Layer |
Standards | ANSI/ISEA 105-2016 |
Insulated | No |
Knuckle Padding Material | TPR |
Color | Gray |
ANSI/ISEA Cut Level | A5 |
Glove Back Material | TPR |
Closure Type | hook-and-loop |
Lining | Unlined |
Hand | Left and Right |
Series | Back Tracker |
Cuff | Adjustable |
Finger Style | Full Finger |
Features | Reinforced Thumb Patches |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Cut Level A5, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI/ISEA 105-2016, Insulated No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Ls Lt Tan Poplin Work Shirt, L (SP14LT RG L)
- RADIANS Hi-Vis Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, S, 1 PR (RWG558S)
- TRU-SPEC Backpack, Backpack, Coyote tan, 1050D Nylon (4920)
- SQUIDS BY ERGODYNE Orange Swiveling Glove Clip Holder, Dual Clips (3420)
- IMPACTO Impact Gloves, L, Bl/Gr, SuedeLeather, Right (50110110042)
- IMPACTO Anti-Vibration Gloves, 2XL, Black, PR (BG408XXL)
- IMPACTO Anti-Vibration Gloves, L, White, PR (BGFITL-L)
- IMPACTO Anti-Vibration Gloves, M, Black, PR (4731)
- IMPACTO Impact Glove, S, Bl/Ylw, GrainLeather, Right (50220110022)
- IMPACTO Air Glove, Antivibration Liner, XL, PR (BG505 XL)
- DEWALT DEWALT DPG250 Premium Padded Vibration Reducing Glove, Size: M (DPG250M)
- Impacto Gloves & Hand Protection