Shop All Anti-Vibration Gloves
Impacto
Impact Resistant Gloves, TPR Back, M, PR
Mfr # NS29200
Zoro # G4445727
product price: $31.49
/pr
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Nitrile
- Palm Construction 1-Layer
- Standards ANSI/ISEA 105-2016
- Insulated No
- Knuckle Padding Material TPR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # NS29200
- Zoro # G4445727
- UPC # 628167378307
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | M |
Details
Item | Impact Resistant Gloves |
Palm Material | Nitrile |
Palm Construction | 1-Layer |
Standards | ANSI/ISEA 105-2016 |
Insulated | No |
Knuckle Padding Material | TPR |
Color | Gray |
ANSI/ISEA Cut Level | A5 |
Cuff | Adjustable |
Series | Back Tracker |
Lining | Unlined |
Finger Style | Full Finger |
Glove Back Material | TPR |
Closure Type | hook-and-loop |
Features | Reinforced Thumb Patches |
Hand | Left and Right |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Cut Level A5, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI/ISEA 105-2016, Insulated No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Steplite X Steel-Toe Rubber Boots, Cleated Sole, 15 in H, Knee, Yellow/Navy, Men's, Size 10 (77253)
- KINCO Kinco Insulated Pigskin Gloves with Knit Wrist (94HK LARGE)
- HONEYWELL Replacement Sensor (022-0902-000)
- MCR SAFETY Reading Glasses, +1.0, Gray, Polycarbonate (K3H10G)
- IMPACTO Impact Resistant Gloves, TPR Back, XL, PR (NS29200)
- IMPACTO Impact Resistant Gloves, TPR Back, L, PR (NS29200)
- IMPACTO Anti-Vibration Grip Wrap, 6-1/2 x 5" (9066)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, L, PR (ST820640)
- IMPACTO Anti-Vibration Gloves, M, Black/White, PR (BG401M)
- IMPACTO Anti-Vibration Gloves, Half, M, Left (IP471-50ML)
- ENDURA Driver, Impact-Resistant, L, 9, PR (378GKGTVBEL)
- Impacto Anti-Vibration Gloves