Shop All Anti-Vibration Gloves
Impacto
Impact Gloves, XL, Padded
Mfr # 50701310050
Zoro # G2335930
product price: $60.39
/pr
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Great for Confined Spaces
- Palm Construction Padded
- Standards CE Rated
- Glove Back Material Nylon
- Minimum Temperature Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # 50701310050
- Zoro # G2335930
- UPC # 628167058506
- Country of Origin Canada
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Details
Item | Impact Gloves |
Application | Great for Confined Spaces |
Palm Construction | Padded |
Standards | CE Rated |
Glove Back Material | Nylon |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (40299)
- CORTECH Evidence Pouch, 9 x 12 In, Clear (VP93465)
- CAROLINA SHOE Size 10-1/2EE Men's 6 in Work Boot Composite Work Boot, Tan (CA3536)
- CARHARTT Bib Overalls, 44" Waist Size, 28" Inseam (102776-412-44x28)
- IMPACTO Anti-Vibration Gloves, L, Black/Yellow, PR (WGRIGGL)
- IMPACTO Full Finger Anti-Vibration Glove, PR (BG473 - L)
- IMPACTO Impact Gloves, L, Bl/Yllw, Polycotton, Right (50320110042)
- IMPACTO Impact Gloves, L, Bl/Gr, Fingerless, PR (50110110040)
- IMPACTO 501-10 Impacto, Med Right Only (501-10-MR)
- IMPACTO Anti-Vibration Gloves, L, Black, PR (4732)
- RINGERS GLOVES Impact Resistant Touchscreen Gloves, L, PR (068)
- Impacto Gloves & Hand Protection