Shop All Anti-Vibration Gloves
Impacto
Impact Gloves, XL, Blue, Fingerless, Right
Mfr # 50100120052
Zoro # G2778575
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Palm Material Polycotton Fabric
- Palm Construction VEP Pad
- Standards CE 3231, EN 388:2003; EN 420:2003+A1:2009
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impacto
- MFR # 50100120052
- Zoro # G2778575
- UPC # 628167046527
- Country of Origin Canada
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Details
Item | Impact Resistant Gloves |
Palm Material | Polycotton Fabric |
Palm Construction | VEP Pad |
Standards | CE 3231, EN 388:2003; EN 420:2003+A1:2009 |
Insulated | No |
Knuckle Padding Material | Polycotton |
Color | Blue |
Cuff | Slip-On |
Finger Style | Fingerless |
Series | IMPACTO |
Lining | Unlined |
Hand | Right |
Closure Type | Slip-On |
Application | Construction, Assembly, Manufacturing, Maintenance and Warehousing |
Glove Back Material | Cotton |
Description
Anti-Impact Glove Liners, Glove Size XL, Insulated No, Series IMPACTO, Standards EN420, EN388, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (650-4/UYK)
- BRADY Ribbon, Black, 4-21/64 In. (B30-R4300)
- WERNER Full Body Harness, Vest Style, S (H311001)
- BRADY Danger/Peligro Label, 5 In. H, PK5 (86235)
- IMPACTO Anti-Vibration Gloves, XL, Black/Yellow, PR (4742)
- IMPACTO Glove W/Elastic Wrist Support Lrg, PR (ER509L)
- IMPACTO Anti-Vibration Gloves, M, Black/Yellow, PR (4740)
- IMPACTO Im501-00-Rh-Xl Anti-Vibration Glove Line (IM501-00-RH-XL)
- IMPACTO Glove W/Elastic Wrist Support Sml, PR (ER509S)
- IMPACTO Impact Gloves, XL, Bl/Yllw, Fingerless, Left (50220110051)
- RINGERS GLOVES Impact Gloves, L, Full Finger, PR (179-10)
- Impacto Gloves & Hand Protection