Shop All Anti-Vibration Gloves
Impacto
Impact Gloves, S, Yellow, Fingerless, Left
Mfr # 50220110021
Zoro # G8916871
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Nylon, Grain Leather
- Palm Construction VEP Pad
- Standards EN420, EN388
- Insulated No
- Knuckle Padding Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # 50220110021
- Zoro # G8916871
- UPC # 628167133210
- Country of Origin Canada
- Category Anti-Vibration Gloves
Dimensions
Glove Size | S |
Details
Item | Anti-Impact Gloves |
Palm Material | Nylon, Grain Leather |
Palm Construction | VEP Pad |
Standards | EN420, EN388 |
Insulated | No |
Knuckle Padding Material | Nylon |
Color | Yellow |
Closure Type | Slip-On |
Cuff | Slip-On |
Finger Style | Fingerless |
Glove Back Material | Nylon |
Lining | Unlined |
Series | IMPACTO |
Hand | Left |
Description
Mechanics Gloves, Glove Size S, Insulated No, Series IMPACTO, Standards EN420, EN388, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Flammable Liquid Placard, Polystyrene (527)
- INCOM Hazard Markng Tape, Yellow/Black, 2"x108ft (WT2110)
- PROFLEX BY ERGODYNE Knee Pads, S, Hard Shell Style, PR (357)
- IMPACTO Back Support, Inflatable Air, L/XL, Blue (APLXL)
- IMPACTO Impact Gloves, L, Bl/Yllw, Fingerless, Left (50220110041)
- IMPACTO Impact Glove, M, Bl/Yllw, GrainLeather, Left (50220110031)
- IMPACTO Mechanics Gloves, Impact Protection, S, PR (WGRIGGS)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, XXL, PR (ST501060)
- IMPACTO Impact Gloves, XL, Blue, Fingerless, Right (50100120052)
- IMPACTO Impact Gloves, L, Bl/Yllw, Polycotton, Right (50320110042)
- CONDOR Anti-Vibration Gloves, 2XL, Blk/Silver, PR (1AAY6)
- Impacto Gloves & Hand Protection