Shop All Anti-Vibration Gloves
Impacto
Impact Gloves, S, VEP Pad
Mfr # 50100120020
Zoro # G2336752
product price: $20.99
/pr
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Palm Material Polycotton Fabric
- Application Construction, Assembly, Manufacturing, Maintenance and Warehousing
- Palm Construction VEP Pad
- Standards CE 3231, EN 388:2003; EN 420:2003+A1:2009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # 50100120020
- Zoro # G2336752
- UPC # 628167052207
- Country of Origin Canada
- Category Anti-Vibration Gloves
Dimensions
Glove Size | S |
Details
Item | Impact Gloves |
Palm Material | Polycotton Fabric |
Application | Construction, Assembly, Manufacturing, Maintenance and Warehousing |
Palm Construction | VEP Pad |
Standards | CE 3231, EN 388:2003; EN 420:2003+A1:2009 |
Glove Back Material | Polycotton Fabric |
Description
Impact Glove Liner,Fingerless,S,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM OSHA CAUTION SAFETY SIGN CLEARANCE MECR633XL (MECR633XL)
- AMERICAN LOCK Lockout Padlock, KD, Yellow, 1-7/8"H (A1105YLW)
- BRADY Label, 1 1/16 in W, Black (M6-171-593-BK)
- CARHARTT Carhartt Flame Resistant Duck Coat, Brown, 100% Cotton, 3XL (101618-211 3XL REG)
- IMPACTO Impact Gloves, M, Blue/Yellow, Right (50220110032)
- IMPACTO 501-10 Impacto, Med Right Only (501-10-MR)
- IMPACTO Anti-Vibration Gloves, S, Black, PR (ST8610S)
- IMPACTO Impact Gloves, S, Yellow, Fingerless, Left (50220110021)
- IMPACTO Impact Gloves, S, Bl/Gr, SuedeLeather, Right (50310110022)
- IMPACTO Impact Gloves, S, Bl/Gr, GrainLeather, Right (50110110022)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Sz XL, Blk/Ylw, PR (IEX-MIGL-05-XL)
- Impacto Anti-Vibration Gloves