Shop All Anti-Vibration Gloves
Impacto
Impact Gloves, S, Padded
Mfr # ER50120
Zoro # G2336542
$15.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Sorbothane
- Application General Purpose, Laboratory
- Palm Construction Padded
- Back Material Polycotton
- Size S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impacto
- MFR # ER50120
- Zoro # G2336542
- UPC # 628167260206
- Country of Origin Canada
- Category Anti-Vibration Gloves
Dimensions
Glove Size | S |
Size | S |
Details
Item | Impact Gloves |
Palm Material | Sorbothane |
Application | General Purpose, Laboratory |
Palm Construction | Padded |
Back Material | Polycotton |
Standards | CE Rated |
Glove Back Material | Polycotton |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Anti-Vibration Gloves, XL, Black, PR (ST8610XL)
- OVAL Fire Extinguisher Cabinet, 31.125" O.H (CRST-010100)
- SELLSTROM Safety Glasses Sebring™ Series (S76301)
- BRADY Continuous Label Roll Cartridge: 3/4 in x 14 ft, Vinyl, Black on White, 1 Label Included (M21-750-427)
- IMPACTO Impact Gloves, M, Padded (ER50130)
- IMPACTO Impact Gloves, L, Padded (ER50140)
- IMPACTO Anti-Vibration Gloves, L, Black, PR (TS199L)
- IMPACTO Anti-Vibration Glove, M, Black, PR (AV759030)
- IMPACTO Glove W/Elastic Wrist Support Med, PR (ER509M)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, M, PR (ST501030)
- IMPACTO Anti-Vibration Gloves, Half, L, Right (IP471-50LR)
- Impacto Gloves & Hand Protection