Shop All Anti-Vibration Gloves
Impacto
Impact Gloves, S, Blue, Fingerless, Left
Mfr # 50100120021
Zoro # G1815025
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Polycotton
- Palm Construction VEP Pad
- Standards EN420, EN388
- Insulated No
- Knuckle Padding Material Polycotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # 50100120021
- Zoro # G1815025
- UPC # 628167123211
- Country of Origin Canada
- Category Anti-Vibration Gloves
Dimensions
Glove Size | S |
Details
Item | Anti-Impact Glove Liners |
Palm Material | Polycotton |
Palm Construction | VEP Pad |
Standards | EN420, EN388 |
Insulated | No |
Knuckle Padding Material | Polycotton |
Color | Blue |
Closure Type | Slip-On |
Glove Back Material | Cotton |
Lining | Unlined |
Cuff | Slip-On |
Series | IMPACTO |
Hand | Left |
Finger Style | Fingerless |
Description
Anti-Impact Glove Liners, Glove Size S, Insulated No, Series IMPACTO, Standards EN420, EN388, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Black Electrically Conductive UltraSoft Mat 15/16" Thick, PVC Surface With Nitrile Infused Sponge (786.1516X3X5DPBK)
- JUSTRITE Hazard Material Safety Cabinet, 12 gal., Blue (861228)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB924B)
- BRADY Pipe Marker, Cold Water, Green, 41512 (41512)
- IMPACTO Impact Gloves, XL, Blue, Fingerless, Left (50100120051)
- IMPACTO Impact Gloves, L, Bl/Yllw, Fingerless, Left (50220110041)
- IMPACTO Impact Gloves, M, Bl/Gr, Fingerless, PR (50110110030)
- IMPACTO Anti-Vibration Gloves, XL, White, PR (BGFITL-XL)
- IMPACTO Anti-Vibration Gloves, Half, M, Left (IP471-50ML)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, M, PR (ST501030)
- RINGERS GLOVES Cut Resistant Glove, Yellow/Red, S, PR (168-08)
- Impacto Anti-Vibration Gloves