Shop All Anti-Vibration Gloves
Impacto
Impact Gloves, S, Bl/Gr, Polycotton, Left
Mfr # 50110110021
Zoro # G8585053
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Nylon, Suede Leather
- Palm Construction VEP Pad
- Standards EN420, EN388
- Insulated No
- Knuckle Padding Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # 50110110021
- Zoro # G8585053
- UPC # 628167126212
- Country of Origin Canada
- Category Anti-Vibration Gloves
Dimensions
Glove Size | S |
Details
Item | Anti-Impact Gloves |
Palm Material | Nylon, Suede Leather |
Palm Construction | VEP Pad |
Standards | EN420, EN388 |
Insulated | No |
Knuckle Padding Material | Nylon |
Color | Blue |
Finger Style | Fingerless |
Closure Type | Slip-On |
Lining | Unlined |
Series | IMPACTO |
Cuff | Slip-On |
Glove Back Material | Nylon |
Hand | Left |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, Insulated No, Palm Material Nylon, Suede Leather, Glove Back Material Nylon, Standards EN420, EN388
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Coverall, Navy Blue, Regular, XL (CCMNXL)
- ONGUARD Size 8 Men's 6 in Work Boot Steel Work Boot, Black (8660400)
- STEINER TIG Welding Gloves, Kidskin Palm, L, PR (0260-L)
- BRADY Label Printer Ribbon, R4300 Series, For M6 Printers, Halogen Free, Black, 2 in W x 75 ft L (M61-R4310)
- IMPACTO Impact Gloves, M, Blue/Yellow, Right (50220110032)
- IMPACTO Impact Gloves, L, VEP Pad (60100120040)
- IMPACTO Anti-Vibration Gloves, XL, Black/Yellow, PR (WGRIGGXL)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, L, PR (ST501040)
- IMPACTO Impact Gloves, L, Bl/Yllw, Polycotton, Right (50320110042)
- IMPACTO Anti-Vibration Gloves, XL, Black/White, PR (BG413XL)
- IMPACTO Impact Gloves, S, Bl/Gr, GrainLeather, Right (50110110022)
- Impacto Gloves & Hand Protection