Shop All Anti-Vibration Gloves
Impacto
Impact Gloves, S, Bl/Gr, GrainLeather, Right
Mfr # 50110110022
Zoro # G8585026
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Palm Material Nylon, Suede Leather
- Palm Construction VEP Pad
- Standards EN420, EN388
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # 50110110022
- Zoro # G8585026
- UPC # 628167063227
- Country of Origin Canada
- Category Anti-Vibration Gloves
Dimensions
Glove Size | S |
Details
Item | Anti-Impact Gloves |
Palm Material | Nylon, Suede Leather |
Palm Construction | VEP Pad |
Standards | EN420, EN388 |
Insulated | No |
Knuckle Padding Material | Nylon |
Color | Blue |
Cuff | Slip-On |
Closure Type | Slip-On |
Series | IMPACTO |
Glove Back Material | Nylon |
Hand | Right |
Lining | Unlined |
Finger Style | Fingerless |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, Insulated No, Palm Material Nylon, Suede Leather, Glove Back Material Nylon, Standards EN420, EN388
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Orange, 1-3/4"H (410KAW400ORJ-3XX1109)
- 3M PROTECTA Positioning Lanyard, 22", Silver (1350200)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Elevator Keep Closed Sign, Landscape (OS-NS-D-710-L-11727)
- BRADY Warning Labels, 4-1/2inHx10-3/4inW, Tape, 46349 (46349)
- IMPACTO Full Finger Anti-Vibration Glove, PR (BG473 - L)
- IMPACTO Impact Gloves, M, Bl/Gr, Nylon/Vep, Right (50310110032)
- IMPACTO Anti-Vibration Gloves, M, Black/White, PR (BG401M)
- IMPACTO IMPACTO ST861020 Anti-Vibration Carpal Tunnel Glove - Small (ST861020)
- IMPACTO Anti-Vibration Gloves, S, Blue/Ylw, PR (503-20S)
- IMPACTO Impact Gloves, L, Bl/Gr, Fingerless, PR (50110110040)
- BLACKCANYON OUTFITTERS Hi-Impact, Hi-Dexterity Gloves, L (BHG602)
- Impacto Gloves & Hand Protection