Shop All Anti-Vibration Gloves
Impacto
Impact Gloves, M, VEP Pad
Mfr # 50300110030
Zoro # G2335827
product price: $21.89
/pr
$21.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Automotive, Trim, Molding, Windshield Trim and Headliner Installation, Urethane Seal, Door Panel Installation, Provides Cushioning, Impact, Abrasion and Bruising Protection
- Palm Construction VEP Pad
- Back Material Polycotton
- Standards CE Rated; ANSI 3231
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # 50300110030
- Zoro # G2335827
- UPC # 628167072304
- Country of Origin Canada
- Category Anti-Vibration Gloves
Dimensions
Size | M |
Details
Item | Impact Gloves |
Application | Automotive, Trim, Molding, Windshield Trim and Headliner Installation, Urethane Seal, Door Panel Installation, Provides Cushioning, Impact, Abrasion and Bruising Protection |
Palm Construction | VEP Pad |
Back Material | Polycotton |
Standards | CE Rated; ANSI 3231 |
Description
Impact Glove Liner,Fingerless,M,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN Perimeter Marking Flags - Red/Yellow, 100’ Line, 10PK (PENNANT OSHA RY)
- SUPERSCAN Label Holder, Magnetic, 4in x 6in, PK50 (APXT46M)
- MOON AMERICAN Hex Nipple, MNSTxMNPT, 2 1/2 Inx2 In (358-2062521)
- FIBRE-METAL BY HONEYWELL Faceshield Bracket, FullBrim, Blk, Dielctrc (FM71)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, M, PR (ST501030)
- IMPACTO Anti-Vibration Gloves, XL, White, PR (BGFITL-XL)
- IMPACTO Anti-Vibration Gloves, Half, M, Left (IP471-50ML)
- IMPACTO Impacto® Blackmaxx Anti-Vibration Gloves, Xl (VI473350)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, XXL, PR (ST820660)
- IMPACTO Anti-Vibration Gloves, 2XL, Black, PR (ST8610XXL)
- KINCO Waterproof Thermal Glove, M, PR (PW 2051 M)
- Impacto Anti-Vibration Gloves