Shop All Anti-Vibration Gloves
Impacto
Impact Gloves, M, VEP Pad
Mfr # 50100120030
Zoro # G2336700
product price: $22.99
/pr
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Palm Material Polycotton Fabric
- Application Construction, Assembly, Manufacturing, Maintenance and Warehousing
- Palm Construction VEP Pad
- Standards CE 3231, EN 388:2003; EN 420:2003+A1:2009
- Glove Back Material Polycotton Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # 50100120030
- Zoro # G2336700
- UPC # 628167061308
- Country of Origin Canada
- Category Anti-Vibration Gloves
Dimensions
Glove Size | M |
Details
Item | Impact Gloves |
Palm Material | Polycotton Fabric |
Application | Construction, Assembly, Manufacturing, Maintenance and Warehousing |
Palm Construction | VEP Pad |
Standards | CE 3231, EN 388:2003; EN 420:2003+A1:2009 |
Glove Back Material | Polycotton Fabric |
Description
Impact Glove Liner,Fingerless,M,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL, 50 PK, Blue (48UN19)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant Lens, Stealth Series (S3970HSF)
- NOTRAX Knee RX Kneeling Mat, Nitrile/PVC Sponge Kneeling Pad, 12 in L x 22 in W, Built-In Handle, Black (950S1222BL)
- RED KAP Mens Post Blu Shop Coat 65/35 Twill (KT30PB RG 44)
- IMPACTO Impact Gloves, XL, VEP Pad (50100120050)
- IMPACTO Impact Gloves, L, VEP Pad (50100120040)
- IMPACTO Anti-Vibration Gloves, S, Black, PR (TS199S)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, M, PR (ST820630)
- IMPACTO Glove W/Elastic Wrist Support Med, PR (ER509M)
- IMPACTO Impacto® Blackmaxx Anti-Vibration Gloves, Medium (VI4731)
- IMPACTO Anti-Vibration Gloves, S, Blue/Ylw, PR (503-20S)
- Impacto Gloves & Hand Protection