Shop All Anti-Vibration Gloves
Impacto
Impact Gloves, M, Padded
Mfr # ER50430
Zoro # G2336420
product price: $30.99
/pr
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Sorbothane/Suede Leather
- Application General Purpose, Laboratory
- Palm Construction Padded
- Back Material Nylon
- Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # ER50430
- Zoro # G2336420
- UPC # 628167331302
- Country of Origin Canada
- Category Anti-Vibration Gloves
Dimensions
Size | M |
Details
Item | Impact Gloves |
Palm Material | Sorbothane/Suede Leather |
Application | General Purpose, Laboratory |
Palm Construction | Padded |
Back Material | Nylon |
Standards | CE Rated |
Description
Impact Glove Liner,1/2 Finger,M,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Men's Indoor/Outdoor Cold Weather Work Gloves Black M 1 pair (1787-M)
- GOODYEAR Goodyear "Linear" Rubber Stair Treads - 9.75" x 29.75" (6 Pack) (10-104-020-6pk)
- MCR SAFETY Pigskin Leather Palm Gunn Pattern, L, PK12 (1960L)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1107815)
- IMPACTO Impact Gloves, L, Bl/Yllw, Polycotton, Right (50320110042)
- IMPACTO Anti-Vibration Gloves, L, Black, PR (TS199L)
- IMPACTO Anti-Vibration Gloves, XL, Black, PR (ST8610XL)
- IMPACTO Anti-Vibration Gloves, M, Black/Yellow, PR (4740)
- IMPACTO Anti-Vibration Gloves, L, Black/White, PR (BG413L)
- IMPACTO Impact Glove, M, Bl/Yllw, GrainLeather, Left (50220110031)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Gloves, 2XL, Gauntlet, PR (VIB-RIGI-06-XXL)
- Impacto Anti-Vibration Gloves