Shop All Anti-Vibration Gloves
Impacto
Impact Gloves, M, Padded
Mfr # ER50130
Zoro # G2336533
$15.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Sorbothane
- Application General Purpose, Laboratory
- Palm Construction Padded
- Back Material Polycotton
- Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impacto
- MFR # ER50130
- Zoro # G2336533
- UPC # 628167326308
- Country of Origin Canada
- Category Anti-Vibration Gloves
Dimensions
Glove Size | M |
Size | M |
Details
Item | Impact Gloves |
Palm Material | Sorbothane |
Application | General Purpose, Laboratory |
Palm Construction | Padded |
Back Material | Polycotton |
Standards | CE Rated |
Glove Back Material | Polycotton |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rain Suit w/Jacket/Bib, Unrated, Yellow, M (S61317)
- SIGNMISSION 5 Minute Parking Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24416 (A-1218-24416)
- JJ KELLER Labor Law Poster Kit, FL, Spanish, 35 In. W (200-FL-K)
- SKECHERS Work Boots, 11 Sz, EW Footwear W, Black, PR (76553 - BKBL SZ 11EW)
- IMPACTO Impact Gloves, L, Padded (ER50140)
- IMPACTO Impact Gloves, S, Padded (ER50120)
- IMPACTO Anti-Vibration Gloves, Half, XL, PR (VI4748)
- IMPACTO Anti-Vibration Gloves, M, Black/White, PR (BG413M)
- IMPACTO Impact Glove, Grain Wrist Support, XL, PR (70420120050)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, L, PR (ST820640)
- IMPACTO Anti-Vibration Gloves, M, Black, PR (ST8610M)
- Impacto Anti-Vibration Gloves