Shop All Anti-Vibration Gloves
Impacto
Impact Gloves, M, Blue/Yellow, Right
Mfr # 50220110032
Zoro # G8916923
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Palm Material Nylon, Grain Leather
- Palm Construction VEP Pad
- Standards EN420, EN388
- Insulated No
- Knuckle Padding Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # 50220110032
- Zoro # G8916923
- UPC # 628167081320
- Country of Origin Canada
- Category Anti-Vibration Gloves
Dimensions
Glove Size | M |
Details
Item | Anti-Impact Gloves |
Palm Material | Nylon, Grain Leather |
Palm Construction | VEP Pad |
Standards | EN420, EN388 |
Insulated | No |
Knuckle Padding Material | Nylon |
Color | Blue |
Cuff | Slip-On |
Series | IMPACTO |
Finger Style | Fingerless |
Lining | Unlined |
Glove Back Material | Nylon |
Hand | Right |
Closure Type | Slip-On |
Description
Mechanics Gloves, Glove Size M, Insulated No, Series IMPACTO, Standards EN420, EN388, Color Blue, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO BY ERGODYNE Balaclava Face Mask 6823, Hinged, Navy (16851)
- SPILLTECH Universal 50-gal Wheeled Spill Kit (SPKU-CAN-WD)
- ERGODYNE Skullerz 8943Fx Universal Bump Cap Insert - Flexible Hinged, Charcoal (23483)
- POINT6 Men's Merino Boxer Brief, Charcoal, Extra Large (81-9001-218-08)
- IMPACTO Impact Glove, XL, Bl/Yllw, Fingerless, Right (50220110052)
- IMPACTO Impact Gloves, L, Bl/Yllw, Nylon, Right (50220110042)
- IMPACTO Impact Glove, S, Bl/Ylw, GrainLeather, Right (50220110022)
- IMPACTO IMPACTO VI4741 Blackmaxx Blade Anti-Vibration Antislash Glove - Large (VI4741)
- IMPACTO Anti-Vibration Gloves, S, Black, PR (TS199S)
- IMPACTO Impacto® Blackmaxx Anti-Vibration Gloves, Medium (VI4731)
- IMPACTO Anti-Vibration Glove, M, Black, PR (AV759030)
- Impacto Gloves & Hand Protection