Shop All Anti-Vibration Gloves
Impacto
Impact Gloves, M, Bl/Gr, SuedeLeather, Right
Mfr # 50110110032
Zoro # G9011362
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Palm Material Nylon, Suede Leather
- Palm Construction VEP Pad
- Standards EN420, EN388
- Insulated No
- Knuckle Padding Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # 50110110032
- Zoro # G9011362
- UPC # 628167072328
- Country of Origin Canada
- Category Anti-Vibration Gloves
Dimensions
Glove Size | M |
Details
Item | Anti-Impact Gloves |
Palm Material | Nylon, Suede Leather |
Palm Construction | VEP Pad |
Standards | EN420, EN388 |
Insulated | No |
Knuckle Padding Material | Nylon |
Color | Blue |
Finger Style | Fingerless |
Glove Back Material | Nylon |
Series | IMPACTO |
Closure Type | Slip-On |
Lining | Unlined |
Cuff | Slip-On |
Hand | Right |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, Insulated No, Palm Material Nylon, Suede Leather, Glove Back Material Nylon, Standards EN420, EN388
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Deck Mounted Eyewash/Faucet Combination No Bowl (SEF-1000-CA)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-116 (FS-17-116)
- ACCUFORM Caution Tag By The Roll, 6-1/4 x 3, PK100 (TAR130)
- SAFETY TECHNOLOGY INTERNATIONAL Strobe Damage Stopper Cover, 4-1/4D (STI-1219)
- IMPACTO Impact Gloves, L, Bl/Gr, SuedeLeather, Right (50110110042)
- IMPACTO Im501-00-Rh-Xl Anti-Vibration Glove Line (IM501-00-RH-XL)
- IMPACTO Anti-Vibration Gloves, Half, M, Left (IP471-50ML)
- IMPACTO Impacto® Blackmaxx Anti-Vibration Gloves, Xl (VI473350)
- IMPACTO Anti-Vibration Gloves, L, Blue/Ylw, PR (503-20L)
- IMPACTO Anti-Vibration Gloves, XL, Black, PR (4733)
- ANSELL Impact Gloves, Knit, Cut5, S, PR (BHIP-062-08)
- Impacto Gloves & Hand Protection