Shop All Anti-Vibration Gloves
Impacto
Impact Gloves, L, VEP Pad
Mfr # 71420120040
Zoro # G2336317
product price: $54.99
/pr
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Application Strain Injuries
- Palm Construction VEP Pad
- Standards CE Rated; ANSI 3231
- Cuff Grain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # 71420120040
- Zoro # G2336317
- UPC # 628167140409
- Country of Origin Canada
- Category Anti-Vibration Gloves
Dimensions
Glove Size | L |
Details
Item | Impact Gloves |
Application | Strain Injuries |
Palm Construction | VEP Pad |
Standards | CE Rated; ANSI 3231 |
Cuff | Grain |
Lining | Poly Cotton |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Black, 3 ft. W x 5 ft. L (231S0035BL)
- FEDERAL SIGNAL Beacon Warning Light, Blue, LED (SLM350B)
- ERGODYNE Black High-Performance Dew Rag, PK6 (6615)
- FASHION SEAL Lab Coat, White, 39-3/4 In. L (499 46)
- IMPACTO Anti-Vibration Gloves, S, Black, PR (ST8610S)
- IMPACTO IMPACTO ST861040 Anti-Vibration Carpal Tunnel Glove - Large (ST861040)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, XL, PR (ST820650)
- IMPACTO Impact Gloves, M, Padded (ER50130)
- IMPACTO Anti-Vibration Gloves, M, Black/White, PR (40130110030)
- IMPACTO Anti-Vibration Gloves, Half, L, Right (IP471-50LR)
- MECHANIX WEAR Leather Impact Glove, 2XL, PR (LMP-75-012)
- Impacto Gloves & Hand Protection