Shop All Anti-Vibration Gloves
Impacto
Impact Gloves, L, VEP Pad
Mfr # 50300110040
Zoro # G2335772
product price: $21.89
/pr
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Application Automotive, Trim, Molding, Windshield Trim and Headliner Installation, Urethane Seal, Door Panel Installation, Provides Cushioning, Impact, Abrasion and Bruising Protection
- Palm Construction VEP Pad
- Back Material Polycotton
- Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # 50300110040
- Zoro # G2335772
- UPC # 628167080408
- Country of Origin Canada
- Category Anti-Vibration Gloves
Dimensions
Glove Size | L |
Size | L |
Details
Item | Impact Gloves |
Application | Automotive, Trim, Molding, Windshield Trim and Headliner Installation, Urethane Seal, Door Panel Installation, Provides Cushioning, Impact, Abrasion and Bruising Protection |
Palm Construction | VEP Pad |
Back Material | Polycotton |
Standards | CE Rated; ANSI 3231 |
Glove Back Material | Polycotton |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 5XL Class 3 High Visibility Vest, Lime (1242-5X)
- IMPACTO Overshoe Stl Toe Guard, Unisex, 2XL, Blk, PR (IMPACTOEXXL)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 21-3/16inW (GL004-0413)
- MOON AMERICAN Angle Hose Valve, Brass (171-1561)
- IMPACTO 501-10 Impacto, Med Right Only (501-10-MR)
- IMPACTO Anti-Vibration Gloves, M, Black/White, PR (BG413M)
- IMPACTO Anti-Vibration Gloves, M, Black, PR (ST8610M)
- IMPACTO Anti-Vibration Gloves, M, Black, PR (TS199M)
- IMPACTO Impact Gloves, L, Padded (ER50140)
- IMPACTO Anti-Vibration Gloves, 2XL, Black, PR (ST8610XXL)
- ANSELL Cut Resist Gloves, Hi-Vis Orange, PR (97-120)
- Impacto Anti-Vibration Gloves