Shop All Anti-Vibration Gloves
Impacto
Impact Gloves, L, VEP Pad
Mfr # 50200120040
Zoro # G2335790
product price: $30.45
/pr
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Application Improvement of Health and Safety in Industry and Commerce
- Palm Construction VEP Pad
- Standards CE Rated; ANSI 3231
- Lining Polycotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # 50200120040
- Zoro # G2335790
- UPC # 628167076401
- Country of Origin Canada
- Category Anti-Vibration Gloves
Dimensions
Glove Size | L |
Details
Item | Impact Gloves |
Application | Improvement of Health and Safety in Industry and Commerce |
Palm Construction | VEP Pad |
Standards | CE Rated; ANSI 3231 |
Lining | Polycotton |
Glove Back Material | Polycotton |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESCUE TAPE RESCUE TAPE 1"" X 12' WHT (RT12012BWH)
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-1/4"H (1803YLW)
- CONDOR Cold Protection Gloves, Thinsulate Lining, L (4NHA7)
- TILSATEC Gloves, A6 Cut Level, Hi-Vis, L, PR (TTP230WYH-L)
- IMPACTO Impact Gloves, L, Padded (ER50440)
- IMPACTO Anti-Vibration Gloves, XL, Black, PR (4733)
- IMPACTO XS 1/2 Finger Impact Gloves (ER50110)
- IMPACTO Impact Gloves, XL, Blue, Fingerless, Left (50100120051)
- IMPACTO IMPACTO VI4742 Blackmaxx Blade Anti-Vibration Antislash Glove - Extra Large (VI4742)
- IMPACTO Anti-Vibration Gloves, L, Black/White, PR (BG413L)
- IMPACTO Anti-Vibration Gloves, L, Black/Yellow, PR (4741)
- Impacto Gloves & Hand Protection