Shop All Anti-Vibration Gloves
Impacto
Impact Gloves, L, VEP Pad
Mfr # 50100120040
Zoro # G2336691
product price: $20.69
/pr
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Polycotton Fabric
- Application Construction, Assembly, Manufacturing, Maintenance and Warehousing
- Palm Construction VEP Pad
- Standards CE 3231, EN 388:2003; EN 420:2003+A1:2009
- Glove Back Material Polycotton Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impacto
- MFR # 50100120040
- Zoro # G2336691
- UPC # 628167071406
- Country of Origin Canada
- Category Anti-Vibration Gloves
Dimensions
Glove Size | L |
Details
Item | Impact Gloves |
Palm Material | Polycotton Fabric |
Application | Construction, Assembly, Manufacturing, Maintenance and Warehousing |
Palm Construction | VEP Pad |
Standards | CE 3231, EN 388:2003; EN 420:2003+A1:2009 |
Glove Back Material | Polycotton Fabric |
Description
Impact Glove Liner,Fingerless,L,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIQUE FIRE STOP PRODUCTS Core Bore Firestop System 4in (CBS-4)
- OCCUNOMIX 2X/3XL High Visibility Vest, Yellow (ECO-GC-Y2/3X)
- CONDOR Disposable Lab Coat, Basic SMS, Blue, L (31TV08)
- KASK Zenith Helmet Arc Flash Visor (WVI00017)
- IMPACTO Impact Gloves, M, VEP Pad (50100120030)
- IMPACTO Impact Gloves, XL, VEP Pad (50100120050)
- IMPACTO Anti-Vibration Gloves, M, Black, PR (TS199M)
- IMPACTO Glove Impact Polycotton Liner Med Left (501-00ML)
- IMPACTO Glove W/Elastic Wrist Support Sml, PR (ER509S)
- IMPACTO Anti-Vibration Gloves, S, Black, PR (9L417)
- MAGID TREX Flex Series TRX500 HiViz Impact Gloves, XXXL (TRX500-XXXL)
- Impacto Anti-Vibration Gloves